Series Information
| Manufacturer Part Number | E462A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor, XRI-SD, 1, 1200, TENV, 145T, 3/60/230/460 |
| Type | NEMA Motors, Severe Duty Motors |
| Horsepower | 1 hp |
| Kilowatts | 0.75 kW |
| Speed | 1,150 RPM |
| RPM | 1,150 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Rigid |
| Current Rating | 3.6 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Shaft Diameter | 0.88 " |
| Approvals | CE, CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |