Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E47BCC06P4 Eaton Limit Switches, E47 Series, E47BCC06 W/BODY 4-PIN MICRO CONNECTOR
MFG Item Number
E47BCC06P4
E47BCC06P4 Eaton Limit Switches, E47 Series, E47BCC06 W/BODY 4-PIN MICRO CONNECTOR
MFG Item Number
E47BCC06P4
This item cannot be canceled or returned
Description
Limit Switches, E47 Series
E47BCC06 W/BODY 4-PIN MICRO CONNECTOR
Specifications
Specifications
Manufacturer Part Number
E47BCC06P4
Manufacturer
Eaton
Product Series
E47
Family Series
Eaton Limit Switches, E47 Series
Description
E47BCC Series Compact Pre-Wired Limit Switch, Sealed Plunger, Die Cast Aluminum enclosure, 5A max AC, 5A max DC, SPDT, 5A at 240 Vac/5A at 14 Vdc, 4 Pin M12 Connector
Actuator Type
Plunger
Contacts
FORM C (SPDT)
Connection Type
M12 Connector
Approvals
cURus
Net Weight
1 lb
Gross Weight
1 lb
E47BCC06P4
Eaton Limit Switches, E47 Series