Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Limit Switches, E47 Series
E47BCC08P4
Eaton Limit Switches, E47 Series
E47BCC08 W/BODY 4-PIN MICRO CONNECTOR
MFG Item Number
E47BCC08P4
This item cannot be canceled or returned
Description
Limit Switches, E47 Series
E47BCC08 W/BODY 4-PIN MICRO CONNECTOR
Specifications
Specifications
| Manufacturer Part Number |
E47BCC08P4 |
| Manufacturer |
Eaton |
| Product Series |
E47 |
| Family Series |
Eaton Limit Switches, E47 Series |
| Description |
E47BCC Series Compact Pre-Wired Limit Switch, Sealed Roller Plunger, Die Cast Aluminum enclosure, 5A max AC, 5A max DC, SPDT, 5A at 240 Vac/5A at 14 Vdc, 4 Pin M12 Connector |
| Actuator Type |
Roller Plunger |
| Contacts |
FORM C (SPDT) |
| Connection Type |
M12 Connector |
| Approvals |
cURus |
| Net Weight |
0.5 lbs |
| Gross Weight |
1 lb |
E47BCC08P4
Eaton Limit Switches, E47 Series