E47BCC20
Eaton Limit Switches, E47 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E47BCC20 Eaton Limit Switches, E47 Series, Compact Limit Switch, Wire Wobble Stick

MFG Item Number
E47BCC20

E47BCC20 Eaton Limit Switches, E47 Series, Compact Limit Switch, Wire Wobble Stick

MFG Item Number
E47BCC20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, E47 Series
Item #
E47BCC20
Compact Limit Switch, Wire Wobble Stick

E47 Series Information

Specifications

Specifications
Manufacturer Part Number E47BCC20
Manufacturer Eaton
Product Series E47
Family Series Eaton Limit Switches, E47 Series
Description E47BCC Series Compact Pre-Wired Limit Switch, Wobble Stick, Die Cast Aluminum enclosure, 5A max AC, 5A max DC, SPDT, 5A at 240 Vac/5A at 14 Vdc, 10 Ft. 3m Cable, 10 Ft. 3m
Actuator Type Wobble Stick
Contacts FORM C (SPDT)
Connection Type Cable
Length 3.1 m, 10 '
Approvals cURus
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
E49M11VP1
E49M11VP1
Eaton Limit Switches, E49 Series
E49M11XM1
E49M11XM1
Eaton Limit Switches, E49 Series