E47BCC22S5
Eaton Limit Switches, E47 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E47BCC22S5 Eaton Limit Switches, E47 Series, E47BCC22 W/5M CABLE

MFG Item Number
E47BCC22S5

E47BCC22S5 Eaton Limit Switches, E47 Series, E47BCC22 W/5M CABLE

MFG Item Number
E47BCC22S5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, E47 Series
Item #
E47BCC22S5
E47BCC22 W/5M CABLE

E47 Series Information

Specifications

Specifications
Manufacturer Part Number E47BCC22S5
Manufacturer Eaton
Product Series E47
Family Series Eaton Limit Switches, E47 Series
Description E47BCC Series Compact Pre-Wired Limit Switch, Adjustable Side Rotary, Die Cast Aluminum enclosure, 5A max AC, 5A max DC, SPDT, 5A at 240 Vac/5A at 14 Vdc, 16 Ft. 5m Cable, 16 Ft. 5m
Actuator Type Lever
Contacts FORM C (SPDT)
Connection Type Cable
Length 4.88 m, 16 '
Approvals cURus
Net Weight 2 lbs
Gross Weight 2 lbs