Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E47BMS04-JS Eaton Limit Switches, E47 Series, STANDARD 15A RATED E47BMS04
MFG Item Number
E47BMS04-JS
E47BMS04-JS Eaton Limit Switches, E47 Series, STANDARD 15A RATED E47BMS04
MFG Item Number
E47BMS04-JS
This item cannot be canceled or returned
Description
Limit Switches, E47 Series
STANDARD 15A RATED E47BMS04
Specifications
Specifications
| Manufacturer Part Number |
E47BMS04-JS |
| Manufacturer |
Eaton |
| Product Series |
E47 |
| Family Series |
Eaton Limit Switches, E47 Series |
| Description |
Eaton E47 limit switch, Extended Straight Plunger, Mineral Filled Phenolic, 15A max AC, 15A max DC, SPDT, 15A at 125Vac / 6A at 30Vdc, Screw Terminals |
| Actuator Type |
Plunger |
| Contacts |
FORM C (SPDT) |
| Connection Type |
Screw Terminals |
| Approvals |
cURus |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.15 lbs |
E47BMS04-JS
Eaton Limit Switches, E47 Series