Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E47BMT30Y1 Eaton Limit Switches, E47 Series, E47BMT30 With 3/6 Inch Spade Lugs
MFG Item Number
E47BMT30Y1
E47BMT30Y1 Eaton Limit Switches, E47 Series, E47BMT30 With 3/6 Inch Spade Lugs
MFG Item Number
E47BMT30Y1
This item cannot be canceled or returned
Description
Limit Switches, E47 Series
E47BMT30 With 3/6 Inch Spade Lugs
Specifications
Specifications
| Manufacturer Part Number |
E47BMT30Y1 |
| Manufacturer |
Eaton |
| Product Series |
E47 |
| Family Series |
Eaton Limit Switches, E47 Series |
| Description |
E47 Precision Limit Switch, Basic, Roller Lever, Mineral Filled Phenolic enclosure, 15A max AC, 15A max DC, SPDT, 15A at 125Vac / 15A at 14Vdc, Screw Terminals |
| Actuator Type |
Roller Lever |
| Contacts |
FORM C (SPDT) |
| Connection Type |
Screw Terminals |
| Approvals |
cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
E47BMT30Y1
Eaton Limit Switches, E47 Series