E47CMS10
Eaton Limit Switches, E47_PRECISION Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E47CMS10

Eaton Limit Switches, E47_PRECISION Series

E47CMS10

Eaton Limit Switches, E47_PRECISION Series
MICRO LIMIT SWITCH,ROLL PLNGR,SCR ,20A
MFG Item Number
E47CMS10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, E47_PRECISION Series
Item #
E47CMS10
MICRO LIMIT SWITCH,ROLL PLNGR,SCR ,20A

E47_PRECISION Series Information

  • Compact Precision Type
  • Aluminum Alloy Die Cast
  • NEMA 1
  • Screw or Solder Terminals
  • UL Recognized; CSA Certified
Cutler‑Hammer E47 Precision Switches provide high accuracy switching at an affordable price. A variety of standard features, such as current capacity, operating force, travel characteristics and actuators, lets you custom fit the switch to your application. The switches are available in their compact basic form, or enclosed in a rugged, metal housing.

  • Booted Versions Available
  • Compact Housing Ideal for Restrictive Spaces
  • Precision, Snap‑Action Operators Provide Accuracy and Reliability

Videos

Specifications

Specifications
Manufacturer Part Number E47CMS10
Manufacturer Eaton
Product Series E47_PRECISION
Family Series Eaton Limit Switches, E47_PRECISION Series
Description Precision Limit Switch, E47, Roller plunger, Screw Terminals, 20A at 250 Vac, 6A at 30 Vdc, 0.01 mm/s-1m/s, 1-SPDT Form C
Actuator Type Roller Plunger
Contacts FORM C (SPDT)
Contact Rating Rating @ 125 VAC: 20 A, Rating @ 125 VDC: 0.5 A, Rating @ 250 VDC: 0.25 A, Rating @ 480 VAC: 6 A
Connection Type Screw Terminals
Indicator No
Material Phenolic
Approvals CE, CSA, UR
Net Weight 0.5 lbs
Gross Weight 0.5 lbs