Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E47CMS22Y1 Eaton Limit Switches, E47 Series, E47CMS22 W/2.25 LEVER
MFG Item Number
E47CMS22Y1
E47CMS22Y1 Eaton Limit Switches, E47 Series, E47CMS22 W/2.25 LEVER
MFG Item Number
E47CMS22Y1
This item cannot be canceled or returned
Description
Limit Switches, E47 Series
Specifications
Specifications
| Manufacturer Part Number |
E47CMS22Y1 |
| Manufacturer |
Eaton |
| Product Series |
E47 |
| Family Series |
Eaton Limit Switches, E47 Series |
| Description |
Eaton E47 limit switch, E47, Straight lever, Screw Terminals, 20A at 250 Vac, 6A at 30 Vdc, 0.01 mm/s-1m/s, 1-SPDT Form C |
| Actuator Type |
Lever |
| Contacts |
FORM C (SPDT) |
| Connection Type |
Screw Terminals |
| Approvals |
cURus |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.075 lbs |
E47CMS22Y1
Eaton Limit Switches, E47 Series