E47CMS42
Eaton Limit Switches, E47_PRECISION Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E47CMS42 Eaton Limit Switches, E47_PRECISION Series, MICRO LIMIT SWITCH,EXT ROLL LEV,SCR ,20A
MFG Item Number
E47CMS42

E47CMS42 Eaton Limit Switches, E47_PRECISION Series, MICRO LIMIT SWITCH,EXT ROLL LEV,SCR ,20A

MFG Item Number
E47CMS42
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, E47_PRECISION Series
Item #
E47CMS42
MICRO LIMIT SWITCH,EXT ROLL LEV,SCR ,20A

E47_PRECISION Series Information

  • Compact Precision Type
  • Aluminum Alloy Die Cast
  • NEMA 1
  • Screw or Solder Terminals
  • UL Recognized; CSA Certified
Cutler‑Hammer E47 Precision Switches provide high accuracy switching at an affordable price. A variety of standard features, such as current capacity, operating force, travel characteristics and actuators, lets you custom fit the switch to your application. The switches are available in their compact basic form, or enclosed in a rugged, metal housing.

  • Booted Versions Available
  • Compact Housing Ideal for Restrictive Spaces
  • Precision, Snap‑Action Operators Provide Accuracy and Reliability

Videos

Specifications

Specifications
Manufacturer Part Number E47CMS42
Manufacturer Eaton
Product Series E47_PRECISION
Family Series Eaton Limit Switches, E47_PRECISION Series
Description E47 Precision Limit Switch, Basic, Extended Roller Lever, Mineral Filled Phenolic enclosure, 20A max AC, 20A max DC, SPDT, 20A at 125Vac / 20A at 14Vdc, Screw Terminals
Actuator Type Roller Lever
Contacts FORM C (SPDT)
Contact Rating Rating @ 125 VAC: 20 A, Rating @ 125 VDC: 0.5 A, Rating @ 250 VDC: 0.25 A, Rating @ 480 VAC: 6 A
Connection Type Screw Terminals
Indicator No
Material Phenolic
Approvals CE, CSA, UR
Net Weight 0.1 lbs
Gross Weight 0.15 lbs