Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E47YED7 Eaton Limit Switches, E47 Series, MICRO LIMIT SWITCH,WOBBLE STICK
E47YED7 Eaton Limit Switches, E47 Series, MICRO LIMIT SWITCH,WOBBLE STICK
This item cannot be canceled or returned
Description
Limit Switches, E47 Series
MICRO LIMIT SWITCH,WOBBLE STICK
Specifications
Specifications
| Manufacturer Part Number |
E47YED7 |
| Manufacturer |
Eaton |
| Product Series |
E47 |
| Family Series |
Eaton Limit Switches, E47 Series |
| Description |
Limit Switch, E47, Booted wobble, Screw Terminals, 10A at 250 Vac, 8A at 30 Vdc, 1-SPDT Form C |
| Actuator Type |
Wobble Stick |
| Contacts |
FORM C (SPDT) |
| Connection Type |
Screw Terminals |
| Material |
Zinc |
| Net Weight |
0 lbs |
| Gross Weight |
0.85 lbs |
E47YED7
Eaton Limit Switches, E47 Series