E48M1K0
Eaton Safety Switches, E48NEMA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E48M1K0 Eaton Safety Switches, E48NEMA Series, SAFETY INTERLOCK SWITCH,2NC CONTACTS

MFG Item Number
E48M1K0A

E48M1K0 Eaton Safety Switches, E48NEMA Series, SAFETY INTERLOCK SWITCH,2NC CONTACTS

MFG Item Number
E48M1K0A
Item Number
E48M1K0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, E48NEMA Series
Item #
E48M1K0
SAFETY INTERLOCK SWITCH,2NC CONTACTS

E48NEMA Series Information

  • Non‑Locking or Mechanical Locking Safety Switches
  • Adjustable Actuator Head for Multiple Approach Directions
  • Positively Driven Contacts
  • Tamper‑Resistant Actuator is Difficult to Defeat with Common Tools
  • UL Listed
The E48 Safety Key Interlock Limit Switch is designed to be used with movable guards or covers which must be closed for operational safety. The key portion of the switch is affixed to the movable door, cover, or other such guard. The switch itself is mounted to a rigid portion of the machine. When the guard is opened, the key is removed from the switch, thereby positively breaking the normally closed contacts. This interrupts the control circuit, stopping machine operation. Locking models secure the key in the switch until current is applied and energizes a solenoid.

Specifications

Specifications
Manufacturer Part Number E48M1K0A
Manufacturer Eaton
Product Series E48NEMA
Family Series Eaton Safety Switches, E48NEMA Series
Description E48 Series Full Size Metal Safety Interlock Switch, Die Cast Aluminum enclosure, 10A max AC, 2 NC, 10A at 600 Vac, Screw Terminals
Solenoid Interlocking No
Guard Locking Type None
Switch Contacts 2NC
Extraction Force 19.6 N
Auxiliary Release No
Adjustable Actuator Head Yes
Protection Rating IP67
NEMA Rating NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6P
Approvals CE, CSA, TUV, UL
Net Weight 0.17 lbs
Gross Weight 0.17 lbs