Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E48M1K1A Eaton Safety Switches, SAFETY INTERLOCK SWITCH,1NO/1NC CONTACTS
E48M1K1A Eaton Safety Switches, SAFETY INTERLOCK SWITCH,1NO/1NC CONTACTS
This item cannot be canceled or returned
Description
SAFETY INTERLOCK SWITCH,1NO/1NC CONTACTS
Specifications
Specifications
| Manufacturer Part Number |
E48M1K1A |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Cabinet Door Interlock Switch, E48, 10A at 240V, 1NO-1NC |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
E48M1K1A
Eaton Safety Switches