Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E49CP7 Eaton Limit Switches, E49 IEC Limit Switch Head,Top Push Rlr
E49CP7 Eaton Limit Switches, E49 IEC Limit Switch Head,Top Push Rlr
This item cannot be canceled or returned
Description
E49 IEC Limit Switch Head,Top Push Rlr
Specifications
Specifications
| Manufacturer Part Number |
E49CP7 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Limit Switches |
| Description |
E49 IEC Limit Switch Head,Top Push Roller Lever |
| Actuator Type |
Roller Plunger |
| NEMA Rating |
NEMA 13, NEMA 4, NEMA 4X, NEMA 6P |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
E49CP7
Eaton Limit Switches