Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E49G31AP3 Eaton Limit Switches, E49 Series, MINI LIMIT SWITCH,SIDE ROT,1NO/1NC
MFG Item Number
E49G31AP3
E49G31AP3 Eaton Limit Switches, E49 Series, MINI LIMIT SWITCH,SIDE ROT,1NO/1NC
MFG Item Number
E49G31AP3
This item cannot be canceled or returned
Description
Limit Switches, E49 Series
MINI LIMIT SWITCH,SIDE ROT,1NO/1NC
Rigid die cast switch housing
High mechanical strength
Oil‑tight, waterproof and dustproof construction
The E49 series designed with high mechanical strength for robust environments. The rugged aluminum die cast construction provides reliable, oil‑tight, waterproof and dustproof sealing for a variety of applications. Snap action 1N.O./1N.C. contacts provide flexibility in design.
Specifications
Specifications
Manufacturer Part Number
E49G31AP3
Manufacturer
Eaton
Product Series
E49
Family Series
Eaton Limit Switches, E49 Series
Description
Mini Complete Limit Switch, E49, Side rotary lever, Screw Terminals, 5A at 250 Vac, 5A at 30 Vdc, 5 mm-50 cm/s, 1NO-1NC
Actuator Type
Roller Lever
Contacts
1NO/1NC
Connection Type
Screw Terminals
Material
Zinc
Net Weight
0.4 lbs
Gross Weight
0.4 lbs
E49G31AP3
Eaton Limit Switches, E49 Series