E49 Series Information
The E49 series designed with high mechanical strength for robust environments. The rugged aluminum die cast construction provides reliable, oil‑tight, waterproof and dustproof sealing for a variety of applications. Snap action 1N.O./1N.C. contacts provide flexibility in design.
| Manufacturer Part Number | E49G31CP3 |
|---|---|
| Manufacturer | Eaton |
| Product Series | E49 |
| Family Series | Eaton Limit Switches, E49 Series |
| Description | Eaton E49 mini metal limit switch, Top Push Roller, Head and Body: Zinc Alloy, Terminal Cover: ABS Plastic enclosure, 5A max AC, 5A max DC, 1NO-1NC, 5A at 250V, 5A at 30Vdc, Screw Terminals |
| Actuator Type | Roller Plunger |
| Contacts | 1NO/1NC |
| Connection Type | Screw Terminals |
| Material | Zinc |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |