E49 Series Information
The E49 series designed with high mechanical strength for robust environments. The rugged aluminum die cast construction provides reliable, oil‑tight, waterproof and dustproof sealing for a variety of applications. Snap action 1N.O./1N.C. contacts provide flexibility in design.
| Manufacturer Part Number | E49G31UP3 |
|---|---|
| Manufacturer | Eaton |
| Product Series | E49 |
| Family Series | Eaton Limit Switches, E49 Series |
| Description | Mini Complete Limit Switch, E49, Adjustable side rotary lever, Screw Terminals, 5A at 250 Vac, 5A at 30 Vdc, 5 mm-50 cm/s, 1NO-1NC |
| Actuator Type | Roller Lever |
| Contacts | 1NO/1NC |
| Connection Type | Screw Terminals |
| Material | Zinc |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.42 lbs |