Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E49M11DP1 Eaton Limit Switches, NEMA LIMIT SWITCH,ROD LEVER,1NO/1NC
MFG Item Number
E49M11DP1
E49M11DP1 Eaton Limit Switches, NEMA LIMIT SWITCH,ROD LEVER,1NO/1NC
MFG Item Number
E49M11DP1
Description
NEMA LIMIT SWITCH,ROD LEVER,1NO/1NC
Specifications
Specifications
| Manufacturer Part Number |
E49M11DP1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Limit Switches |
| Description |
Assembled Limit Switch, E49, Rod lever, Screw Terminals, 10A at 250 Vac, 1.5A at 24 Vdc, Standard DIN, 1 mm-2m/s, 1NO-1NC |
| Net Weight |
0.64 lbs |
| Gross Weight |
0.78 lbs |
E49M11DP1
Eaton Limit Switches