E49 Series Information
The E49 series designed with high mechanical strength for robust environments. The rugged aluminum die cast construction provides reliable, oil‑tight, waterproof and dustproof sealing for a variety of applications. Snap action 1N.O./1N.C. contacts provide flexibility in design.
| Manufacturer Part Number | E49S73 |
|---|---|
| Manufacturer | Eaton |
| Product Series | E49 |
| Family Series | Eaton Limit Switches, E49 Series |
| Description | Eaton E49 Miniature DIN Limit Switch, Plastic Body, Self-extinguishing PA-6 Glass-reinforced, Polyamide enclosure, 10A max AC, 1.5A max DC, 1NO-1NC, 10A at 600Vac, 1.5A at 24Vdc, Screw Terminals |
| Contacts | 2NC |
| Connection Type | Screw Terminals |
| NEMA Rating | NEMA 13, NEMA 4, NEMA 4X, NEMA 6P |
| Material | Polyamide |
| Approvals | UL |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.25 lbs |