E49S73UP7
Eaton Limit Switches, E49 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E49S73UP7 Eaton Limit Switches, E49 Series, IEC LIMIT SWITCH,ADJ ROLL LEV,2NC
MFG Item Number
E49S73UP7

E49S73UP7 Eaton Limit Switches, E49 Series, IEC LIMIT SWITCH,ADJ ROLL LEV,2NC

MFG Item Number
E49S73UP7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, E49 Series
Item #
E49S73UP7
IEC LIMIT SWITCH,ADJ ROLL LEV,2NC

E49 Series Information

  • Rigid die cast switch housing
  • High mechanical strength
  • Oil‑tight, waterproof and dustproof construction

The E49 series designed with high mechanical strength for robust environments. The rugged aluminum die cast construction provides reliable, oil‑tight, waterproof and dustproof sealing for a variety of applications. Snap action 1N.O./1N.C. contacts provide flexibility in design.

Specifications

Specifications
Manufacturer Part Number E49S73UP7
Manufacturer Eaton
Product Series E49
Family Series Eaton Limit Switches, E49 Series
Description E49 IEC Limit Switch,2 Normally Closed Contacts,Adjustable Roller Lever
Actuator Type Roller Lever
Contacts 2NC
Connection Type Screw Terminals
NEMA Rating NEMA 13, NEMA 4, NEMA 4X, NEMA 6P
Material Polyamide
Approvals UL
Net Weight 0.2 lbs
Gross Weight 0.25 lbs