Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E49S73UP7 Eaton Limit Switches, E49 Series, IEC LIMIT SWITCH,ADJ ROLL LEV,2NC
MFG Item Number
E49S73UP7
E49S73UP7 Eaton Limit Switches, E49 Series, IEC LIMIT SWITCH,ADJ ROLL LEV,2NC
MFG Item Number
E49S73UP7
This item cannot be canceled or returned
Description
Limit Switches, E49 Series
IEC LIMIT SWITCH,ADJ ROLL LEV,2NC
Rigid die cast switch housing
High mechanical strength
Oil‑tight, waterproof and dustproof construction
The E49 series designed with high mechanical strength for robust environments. The rugged aluminum die cast construction provides reliable, oil‑tight, waterproof and dustproof sealing for a variety of applications. Snap action 1N.O./1N.C. contacts provide flexibility in design.
Specifications
Specifications
Manufacturer Part Number
E49S73UP7
Manufacturer
Eaton
Product Series
E49
Family Series
Eaton Limit Switches, E49 Series
Description
E49 IEC Limit Switch,2 Normally Closed Contacts,Adjustable Roller Lever
Actuator Type
Roller Lever
Contacts
2NC
Connection Type
Screw Terminals
NEMA Rating
NEMA 13, NEMA 4, NEMA 4X, NEMA 6P
Material
Polyamide
Approvals
UL
Net Weight
0.2 lbs
Gross Weight
0.25 lbs
E49S73UP7
Eaton Limit Switches, E49 Series