Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E4X4BL6 Panduit Wire Duct, FIBER-DUCT FIBERRUNNER , 4X4, 6FT LENG

MFG Item Number
E4X4BL6

E4X4BL6 Panduit Wire Duct, FIBER-DUCT FIBERRUNNER , 4X4, 6FT LENG

MFG Item Number
E4X4BL6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Wire Duct, Series
Item #
E4X4BL6
FIBER-DUCT FIBERRUNNER , 4X4, 6FT LENG

Series Information

Specifications

Specifications
Manufacturer Part Number E4X4BL6
Manufacturer Panduit
Family Series Panduit Wire Duct
Description Used to carry the cables vertically to the front or the back of equipment racks throughout the system. Accepts cover C4BL6. Extra supports required when used in horizontal applications. Cover sold separately.
Style Slotted
Height 4 "
Width 4.2 "
Length 72 "
Color Black
Cover Included No
Nominal Height 4 "
Nominal Width 4.25 "
Approvals CSA, UL
Net Weight 4.2198 lbs
Gross Weight 4.21 lbs