Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Counters, 1/32 DIN LCD Series
E5-024-C0408
Eaton Counters, 1/32 DIN LCD Series
TOTALIZER, 8 DIGIT LCD, BATTERY HIGH
MFG Item Number
E5-024-C0408
This item cannot be canceled or returned
Description
Counters, 1/32 DIN LCD Series
TOTALIZER, 8 DIGIT LCD, BATTERY HIGH
1/32 DIN LCD Series Information
- Lithium Battery
- 1/32 DIN Size
- 8 Digit LCD Display
- Bidirectional Counting Mode
- Front Panel/Electrical Reset
- UL Recognized; CE
Specifications
Specifications
| Manufacturer Part Number |
E5-024-C0408 |
| Manufacturer |
Eaton |
| Product Series |
1/32 DIN LCD |
| Family Series |
Eaton Counters, 1/32 DIN LCD Series |
| Description |
TOTALIZER, 8 DIGIT LCD, BATTERY HIGH POWERED HIGH VOLTAGE |
| Voltage |
Lithium Battery |
| Display |
LCD - 1 Line |
| Number of Digits |
8 |
| Backlight |
No |
| Communication |
None |
| Count Mode |
Unidirectional |
| Input Type |
Voltage Pulse |
| Protection Rating |
IP65 |
| Reset |
Electric, Front Panel |
| Reset Lockout |
Yes |
| Memory |
Battery Maintained |
| Mounting |
Panel Mount |
| Termination |
Screw Terminals |
| Approvals |
CE, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.17 lbs |
E5-024-C0408
Eaton Counters, 1/32 DIN LCD Series