Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E500JN SolaHD Transformers, SBE Series, 0.5KVA 208/240/480/600-120/24
E500JN SolaHD Transformers, SBE Series, 0.5KVA 208/240/480/600-120/24
Description
0.5KVA 208/240/480/600-120/24
50~1000 va Multple Primary AC Voltages 24/120 Volts AC Secondaries Epoxy Encapsulated Coils cULus E77014 Sola Hevi‑Duty SBE industrial control transformers are epoxy encapsulated to seal the transformer windings against moisture, dirt and industrial contaminants. Extra deep, molded terminal barriers reduce the chance of electrical failure a the result of arcing or frayed lead wires.
Factory Installed Fuse Holders Available Interleaved Copper Windings Reduce Losses
Specifications
Specifications
Manufacturer Part Number
E500JN
Manufacturer
SolaHD
Product Series
SBE
Family Series
SolaHD Transformers, SBE Series
Description
Encapsulated Industrial Control Transformer 500VA, Volts Primary: 208/240/480/600, 200/230/460/575, Volts Secondary: 120/24, 115/23, Frequency: 60 HZ
Phase
1
Type
Control
VA Rating
500 VA
Primary Voltage
208 V, 240 V, 480 V, 600 V
Secondary Voltage
120 V, 24 V
Enclosed
No
Primary Fuseholder
Not Available
Secondary Fuseholder
Not Available
Mounting
Panel
Termination
Integrally Molded Terminal Blocks
Cover Included
No
Insulation Class
Class A
Temperature Rise (F)
131 °F
Comments
3AG fuses, fuse holders and IP20 touch safe covers sold separately.
Net Weight
30 lbs
Gross Weight
33.2 lbs
E500JN
SolaHD Transformers, SBE Series