Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E500TE SolaHD Transformers, International Series, TRANSFORMER, 500VA, 1PH, OPEN
E500TE SolaHD Transformers, International Series, TRANSFORMER, 500VA, 1PH, OPEN
This item cannot be canceled or returned
Description
Transformers, International Series
TRANSFORMER, 500VA, 1PH, OPEN
International Series Information
Epoxy encapsulated for cooler operation Interleaved copper windings to reduce impedance 50/60 Hz Exceeds IEC, NEMA, and ANSI Electromagnetic control components demand inrush currents up to 10 times the transformers nominal rating without sacrificing secondary voltage stability beyond practical limits. The International series transformers fully comply with IEC and NEMA standards
Specifications
Specifications
Manufacturer Part Number
E500TE
Manufacturer
SolaHD
Product Series
International
Family Series
SolaHD Transformers, International Series
Description
TRANSFORMER, 500VA, 1PH, OPEN ENCAPSULATED, 500VA
Phase
1
Type
Control
VA Rating
500 VA
Primary Voltage
200 V, 208 V, 220 V, 230 V, 240 V, 277 V, 380 V, 400 V, 415 V, 480 V
Secondary Voltage
23 V, 24 V
Enclosed
No
Primary Fuseholder
Not Available
Secondary Fuseholder
Not Available
Mounting
Panel
Termination
Screw Terminals
Cover Included
Optional
Insulation Class
Class A
Temperature Rise (F)
131 °F
Approvals
CSA, UL
Net Weight
29.8 lbs
Gross Weight
29.8 lbs
E500TE
SolaHD Transformers, International Series