Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E500WA SolaHD Transformers, SBE Series, TRANSFORMER, 500VA, 1PH, OPEN
E500WA SolaHD Transformers, SBE Series, TRANSFORMER, 500VA, 1PH, OPEN
This item cannot be canceled or returned
Description
TRANSFORMER, 500VA, 1PH, OPEN
50~1000 va Multple Primary AC Voltages 24/120 Volts AC Secondaries Epoxy Encapsulated Coils cULus E77014 Sola Hevi‑Duty SBE industrial control transformers are epoxy encapsulated to seal the transformer windings against moisture, dirt and industrial contaminants. Extra deep, molded terminal barriers reduce the chance of electrical failure a the result of arcing or frayed lead wires.
Factory Installed Fuse Holders Available Interleaved Copper Windings Reduce Losses
Specifications
Specifications
Manufacturer Part Number
E500WA
Manufacturer
SolaHD
Product Series
SBE
Family Series
SolaHD Transformers, SBE Series
Description
TRANSFORMER, 500VA, 1PH, OPEN ENCAPSULATED, 500VA, 60 HZ, 240X480V PRI, 120V SEC, WITH FUSE
Phase
1
Type
Control
VA Rating
500 VA
Primary Voltage
240 V, 480 V
Secondary Voltage
120 V
Enclosed
No
Primary Fuseholder
Included
Secondary Fuseholder
Included
Mounting
Panel
Termination
Integrally Molded Terminal Blocks
Cover Included
Yes
Insulation Class
Class A
Temperature Rise (F)
131 °F
Comments
3AG fuses sold separately. IP20 touch safe covers included.
Net Weight
16.8 lbs
Gross Weight
19 lbs
E500WA
SolaHD Transformers, SBE Series