Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E50KL142 Eaton Limit Switches, E50 OPERATING LEVERS
E50KL142 Eaton Limit Switches, E50 OPERATING LEVERS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E50KL142 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Limit Switches |
| Description |
Limit Switch Operator, E50, Accessory, Loop, Used with side rotary, Nylatron |
| NEMA Rating |
NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 3S |
| Approvals |
CE, CSA, UL |
| Material |
Nylatron |
| Comments |
Lever Loop |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
E50KL142
Eaton Limit Switches