Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E50KL201SPL Eaton Limit Switches, E50KL201 W/STAINLESS STEEL SCREWS+WASHER
MFG Item Number
E50KL201SPL
E50KL201SPL Eaton Limit Switches, E50KL201 W/STAINLESS STEEL SCREWS+WASHER
MFG Item Number
E50KL201SPL
This item cannot be canceled or returned
Description
E50KL201 W/STAINLESS STEEL SCREWS+WASHER
Specifications
Specifications
| Manufacturer Part Number |
E50KL201SPL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Limit Switches |
| Description |
Limit Switch Operator, E50, Accessory, Adjustable roller, Used with side rotary, Nylatron high grade stainless steel |
| Actuator Type |
Lever |
| NEMA Rating |
NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 3S |
| Approvals |
CE, CSA, UL |
| Material |
Stainless Steel |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
E50KL201SPL
Eaton Limit Switches