Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E50KL203 Eaton Limit Switches, E50 OPERATING LEVER
MFG Item Number
E50KL203

E50KL203 Eaton Limit Switches, E50 OPERATING LEVER

MFG Item Number
E50KL203
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
E50KL203
E50 OPERATING LEVER

Series Information

Specifications

Specifications
Manufacturer Part Number E50KL203
Manufacturer Eaton
Family Series Eaton Limit Switches
Description E50 Series Limit Switch Operator, Lever for Side Rotary Switches, Roller: Nylatron enclosure, Lever: Die Cast Zinc
Actuator Type Lever
NEMA Rating NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 3S
Approvals CE, CSA, UL
Material Stainless Steel
Net Weight 0.065 lbs
Gross Weight 0.065 lbs
Alternatives
E50KL541
E50KL541
Eaton Limit Switches