Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E50KL203 Eaton Limit Switches, E50 OPERATING LEVER
E50KL203 Eaton Limit Switches, E50 OPERATING LEVER
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E50KL203 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Limit Switches |
| Description |
E50 Series Limit Switch Operator, Lever for Side Rotary Switches, Roller: Nylatron enclosure, Lever: Die Cast Zinc |
| Actuator Type |
Lever |
| NEMA Rating |
NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 3S |
| Approvals |
CE, CSA, UL |
| Material |
Stainless Steel |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.065 lbs |
E50KL203
Eaton Limit Switches