Series Information
| Manufacturer Part Number | E50KL310 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Limit Switches |
| Description | Limit Switch Lever, E50, Accessory, Roller on reverse side, Used with side rotary, Stainless steel |
| Actuator Type | Lever |
| NEMA Rating | NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 3S |
| Approvals | CE, CSA, UL |
| Material | Stainless Steel |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |