Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E50KL355 Eaton Limit Switches, E50 OPERATING LEVER
MFG Item Number
E50KL355

E50KL355 Eaton Limit Switches, E50 OPERATING LEVER

MFG Item Number
E50KL355
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
E50KL355
E50 OPERATING LEVER

Series Information

Specifications

Specifications
Manufacturer Part Number E50KL355
Manufacturer Eaton
Family Series Eaton Limit Switches
Description Limit Switch Lever, E50, Accessory, Standard roller, Used with side rotary, Metal
Actuator Type Lever
NEMA Rating NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 3S
Approvals CE, CSA, UL
Material Stainless Steel
Net Weight 0.1 lbs
Gross Weight 0.15 lbs
Alternatives
E50KL200
E50KL200
Eaton Limit Switches