Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E50KL550

Eaton Limit Switches

E50KL550

Eaton Limit Switches
E50 OPERATING LEVER
MFG Item Number
E50KL550
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
E50KL550
E50 OPERATING LEVER

Series Information

Specifications

Specifications
Manufacturer Part Number E50KL550
Manufacturer Eaton
Family Series Eaton Limit Switches
Description Limit Switch Operator, E50, Accessory, Standard roller, 2 in-oz min. return, Used with side rotary, Metal
Actuator Type Lever
NEMA Rating NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 3S
Approvals CE, CSA, UL
Material Stainless Steel
Net Weight 0.1 lbs
Gross Weight 0.15 lbs
Alternatives
E50KL547
E50KL547
Eaton Limit Switches