Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E50KW4 Eaton Limit Switches, E50 WOBBLE OPERATOR
E50KW4 Eaton Limit Switches, E50 WOBBLE OPERATOR
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E50KW4 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Limit Switches |
| Description |
Limit Switch Operator, E50, Accessory, Wobble coil spring, Used with side rotary |
| Actuator Type |
Lever |
| NEMA Rating |
NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 3S |
| Approvals |
CE, CSA, UL |
| Material |
Stainless Steel |
| Comments |
Wobble Coil Spring |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.15 lbs |
E50KW4
Eaton Limit Switches