E50NN1SPL
Eaton Limit Switches, E50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E50NN1SPL Eaton Limit Switches, E50 Series, E50NN19 W/STAINLESS STEEL SHAFT

MFG Item Number
E50NN1SPL

E50NN1SPL Eaton Limit Switches, E50 Series, E50NN19 W/STAINLESS STEEL SHAFT

MFG Item Number
E50NN1SPL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, E50 Series
Item #
E50NN1SPL
E50NN19 W/STAINLESS STEEL SHAFT

E50 Series Information

  • Heavy‑Duty Plug‑In Type
  • Zinc Die Cast Construction
  • NEMA 1,2,3S,4X,6P,13; IP67
  • Various Termination Types
  • UL Listed; CSA Certified
Cutler‑Hammer E50 Modular Plug‑In Limit Switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy‑duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24~120V AC/DC LED indicating light versions simplify setup and troubleshooting operations.

  • Modular Plug‑In Components
  • Keyed, Four Direction Head Positioning
  • Standard 90 Degree Total Travel

Specifications

Specifications
Manufacturer Part Number E50NN1SPL
Manufacturer Eaton
Product Series E50
Family Series Eaton Limit Switches, E50 Series
Description Eaton Special Purpose Limit Switch, E50 Heavy Duty Plug In, Neutral position 5° travel, Screw Terminals, 10A at 12 Vac, 1A at 125 Vdc, 2NO-2NC, Stainless steel shaft, 14° to 201°F -10° to 94°C
Contacts 2NO/2NC
Contact Rating Rating @ 125 VAC: 10 A, Rating @ 125 VDC: 1 A
Connection Type Screw Terminals
Indicator No
NEMA Rating NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P NEMA 13, NEMA 3S
Material Zinc
Net Weight 1 lb
Gross Weight 1 lb