E50RA20S
Eaton Limit Switches, E50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E50RA20S Eaton Limit Switches, E50 Series, HEAVY DUTY LIMIT SWITCH

MFG Item Number
E50RA20S

E50RA20S Eaton Limit Switches, E50 Series, HEAVY DUTY LIMIT SWITCH

MFG Item Number
E50RA20S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, E50 Series
Item #
E50RA20S
HEAVY DUTY LIMIT SWITCH

E50 Series Information

  • Heavy‑Duty Plug‑In Type
  • Zinc Die Cast Construction
  • NEMA 1,2,3S,4X,6P,13; IP67
  • Various Termination Types
  • UL Listed; CSA Certified
Cutler‑Hammer E50 Modular Plug‑In Limit Switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy‑duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24~120V AC/DC LED indicating light versions simplify setup and troubleshooting operations.

  • Modular Plug‑In Components
  • Keyed, Four Direction Head Positioning
  • Standard 90 Degree Total Travel

Specifications

Specifications
Manufacturer Part Number E50RA20S
Manufacturer Eaton
Product Series E50
Family Series Eaton Limit Switches, E50 Series
Description Eaton E50 NEMA heavy duty plug-in limit switch, 20 Ft. 6.1m Cable, SOOW-A, 96Foot, Die Cast Zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, -40° to 221°F -40° to 105°C
Actuator Type Without Actuator
Connection Type Cable
Length 2.4 m, 8 '
Conduit Fitting M20
Material Zinc
Net Weight 1.813 lbs
Gross Weight 1.813 lbs