Series Information
| Manufacturer Part Number | E50S1HZ |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 50 HP, 3600 RPM, 160LCS |
| Type | Submersible Elevator Motor |
| Horsepower | 50 hp |
| Kilowatts | 37.3 kW |
| Speed | 3,475 RPM |
| RPM | 3,475 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 160LCS |
| AC Voltage | 200 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed |
| Mounting | Foot Mount |
| Current Rating | 146 A |
| Composition | Rolled Steel |
| Net Weight | 157 lbs |
| Gross Weight | 157 lbs |