Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E50S8-2048-6-L-24-C Autonics Encoders, Encoder, Incremental, _y50mm, 8mm
MFG Item Number
E50S8-2048-6-L-24-C
E50S8-2048-6-L-24-C Autonics Encoders, Encoder, Incremental, _y50mm, 8mm
MFG Item Number
E50S8-2048-6-L-24-C
This item cannot be canceled or returned
Description
Item #
E50S8-2048-6-L-24-C
Encoder, Incremental, _y50mm, 8mm
Specifications
Specifications
| Manufacturer Part Number |
E50S8-2048-6-L-24-C |
| Manufacturer |
Autonics |
| Family Series |
Autonics Encoders |
| Description |
Encoder, Incremental, _y50mm, 8mm Shaft, 2048 PPR, A,A/,B,B/,Z,Z/ Line driver output, 12-24VDC, |
| Resolution (PPR) |
2,048 |
| Shaft/Bore Size |
8 mm |
| Shaft Seal |
No |
| Shaft Type |
Single Ended |
| Input Voltage |
12-24 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
Axial Cable Connector |
| Status Indicator |
No |
| Explosion Proof |
No |
| Operating Temperature |
-10-70 °C |
| Mounting |
Shafted |
| Protection Rating |
IP50 |
| Net Weight |
0.6063 lbs |
| Gross Weight |
0.8 lbs |
E50S8-2048-6-L-24-C
Autonics Encoders