Series Information
| Manufacturer Part Number | E50S8-5000-6-L-5 |
|---|---|
| Manufacturer | Autonics |
| Family Series | Autonics Encoders |
| Description | Encoder, Incremental, _y50mm, 8mm Shaft, 5000 PPR, A,A/,B,B/,Z,Z/ Line driver output, 5VDC |
| Resolution (PPR) | 5,000 |
| Shaft/Bore Size | 8 mm |
| Shaft Seal | No |
| Shaft Type | Single Ended |
| Input Voltage | 5 VDC |
| Electrical Output Type | Line Driver |
| Termination | Axial Cable |
| Status Indicator | No |
| Explosion Proof | No |
| Operating Temperature | -10-70 °C |
| Mounting | Shafted |
| Protection Rating | IP50 |
| Net Weight | 0.83 lbs |
| Gross Weight | 0.83 lbs |