E50SA
Eaton Limit Switches, E50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E50SA Eaton Limit Switches, E50 Series, LIMIT SWITCH BODY,1NO/1NC
MFG Item Number
E50SA

E50SA Eaton Limit Switches, E50 Series, LIMIT SWITCH BODY,1NO/1NC

MFG Item Number
E50SA
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Limit Switches, E50 Series
Item #
E50SA
LIMIT SWITCH BODY,1NO/1NC

E50 Series Information

  • Heavy‑Duty Plug‑In Type
  • Zinc Die Cast Construction
  • NEMA 1,2,3S,4X,6P,13; IP67
  • Various Termination Types
  • UL Listed; CSA Certified
Cutler‑Hammer E50 Modular Plug‑In Limit Switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy‑duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24~120V AC/DC LED indicating light versions simplify setup and troubleshooting operations.

  • Modular Plug‑In Components
  • Keyed, Four Direction Head Positioning
  • Standard 90 Degree Total Travel

Specifications

Specifications
Manufacturer Part Number E50SA
Manufacturer Eaton
Product Series E50
Family Series Eaton Limit Switches, E50 Series
Description Eaton E50 NEMA heavy duty plug-in limit switch, 10A at 12 Vac, 1A at 125 Vdc, 1NO-1NC, Die cast zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 10A, 1A, Single-pole, -40° to 250°F -40° to 121°C, E50 Heavy Duty Plug In
Actuator Type Without Actuator
Contacts 1NO/1NC
Indicator No
Material Zinc
Comments Switch Body Only
Net Weight 0.4 lbs
Gross Weight 0.41 lbs
Alternatives
E50SB
E50SB
Eaton Limit Switches, E50 Series
E50SAL
E50SAL
Eaton Limit Switches, E50 Series
E50SBL
E50SBL
Eaton Limit Switches, E50 Series