Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | E510-201-H1FN4S-U |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Drives |
| Description | Drive, AC, 1HP, 230V, 4.3A, CT N4X, 230V 1-PH Input, W/DB Trans. LED Keypad, Disc. Switch, Speed Pot. |
| Phase | 3 |
| HP (Constant Torque Rating) | 1 hp |
| Amps (Constant Torque Rating) | 4.3 A |
| NEMA Rating | NEMA 4 |
| Nominal Input Voltage | 240 VAC |
| AC Voltage | 230 VAC |
| Height | 9.79 " |
| Width | 5.94 " |
| Depth | 7.87 " |
| Net Weight | 6.605 lbs |
| Gross Weight | 8.455 lbs |