E510 Series Information
| Manufacturer Part Number | E510-225-H3-U |
|---|---|
| Manufacturer | TECO Westinghouse |
| Product Series | E510 |
| Family Series | TECO Westinghouse Drives, E510 Series |
| Description | Drive, AC, 25HP, 230V, 73A, CT N1, 230V 3-PH Input, W/DB Trans. LED Keypad, Speed Pot. |
| Phase | 3 |
| HP (Constant Torque Rating) | 25 hp |
| HP (Variable Torque Rating) | 30 hp |
| Amps (Constant Torque Rating) | 73 A |
| Amps (Variable Torque Rating) | 80 A |
| NEMA Rating | NEMA 1 |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 599 Hz |
| Frame Size | F5 |
| Protection Rating | IP20 |
| Height | 14.17 " |
| Width | 10.43 " |
| Depth | 9.38 " |
| Net Weight | 22.1 lbs |
| Gross Weight | 22.1 lbs |