Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E510-2P5-HN4R-U TECO Westinghouse Drives, Drive, AC, 1/2HP, 230V, 3.1A, CT
MFG Item Number
E510-2P5-HN4R-U
E510-2P5-HN4R-U TECO Westinghouse Drives, Drive, AC, 1/2HP, 230V, 3.1A, CT
MFG Item Number
E510-2P5-HN4R-U
This item cannot be canceled or returned
Description
Drive, AC, 1/2HP, 230V, 3.1A, CT
Specifications
Specifications
| Manufacturer Part Number |
E510-2P5-HN4R-U |
| Manufacturer |
TECO Westinghouse |
| Family Series |
TECO Westinghouse Drives |
| Description |
Drive, AC, 1/2HP, 230V, 3.1A, CT N4X, 230V 3-PH Input, W/DB Trans. LED Keypad, Speed Pot. |
| Phase |
3 |
| HP (Constant Torque Rating) |
0.5 hp |
| Amps (Constant Torque Rating) |
3.1 A |
| NEMA Rating |
NEMA 4 |
| Nominal Input Voltage |
240 VAC |
| AC Voltage |
230 VAC |
| Height |
9.79 " |
| Width |
5.94 " |
| Depth |
7.87 " |
| Net Weight |
7 lbs |
| Gross Weight |
7 lbs |
E510-2P5-HN4R-U
TECO Westinghouse Drives