Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E510-403-H3FN4S-U TECO Westinghouse Drives, Drive, AC, 3HP, 460V, 5.2A, CT
MFG Item Number
E510-403-H3FN4S-U
E510-403-H3FN4S-U TECO Westinghouse Drives, Drive, AC, 3HP, 460V, 5.2A, CT
MFG Item Number
E510-403-H3FN4S-U
This item cannot be canceled or returned
Description
Drive, AC, 3HP, 460V, 5.2A, CT
Specifications
Specifications
| Manufacturer Part Number |
E510-403-H3FN4S-U |
| Manufacturer |
TECO Westinghouse |
| Family Series |
TECO Westinghouse Drives |
| Description |
Drive, AC, 3HP, 460V, 5.2A, CT N4X, 460V 3-PH Input, W/DB Trans. LED Keypad, Disc. Switch, Speed Pot. |
| Phase |
3 |
| HP (Constant Torque Rating) |
3 hp |
| Amps (Constant Torque Rating) |
5.2 A |
| NEMA Rating |
NEMA 4 |
| Nominal Input Voltage |
480 VAC |
| AC Voltage |
460 VAC |
| Height |
13.19 " |
| Width |
7.8 " |
| Depth |
9.26 " |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
E510-403-H3FN4S-U
TECO Westinghouse Drives