E51ALP1P3
Eaton Photoelectric Sensors, E51 LIMIT SWITCH STYLE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E51ALP1P3

Eaton Photoelectric Sensors, E51 LIMIT SWITCH STYLE Series

E51ALP1P3

Eaton Photoelectric Sensors, E51 LIMIT SWITCH STYLE Series
PHOTOELECTRIC SENSOR
MFG Item Number
E51ALP1P3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, E51 LIMIT SWITCH STYLE Series
Item #
E51ALP1P3
PHOTOELECTRIC SENSOR

E51 LIMIT SWITCH STYLE Series Information

  • .25 in ~ 300 ft. Sensing Range
  • 20~264 VAC or 10~30 VDC
  • 2 or 4 Wire
  • Various Output Types
  • UL Listed, CSA; CE Approved

The E51 Limit Switch Style series from Cutler‑Hammer is a modular system making it highly customizable. Sensors consist of separate bodies, receptacles and sensing heads which can all be interchanged to suit your application. All sensing heads are available in five sensing modes, have selectable Light/Dark operation, and can be mounted in four positions on the sensor body.

  • Logic Modules Available to Provide Additional Control Functions
  • Rugged Construction with Viton Gaskets for Positive Sealing and Chemical Resistance
  • Components are Interchangeable with E51 Proximity Sensors
  • Sensors Accommodate both U.S. and DIN Mounting Dimensions

Specifications

Specifications
Manufacturer Part Number E51ALP1P3
Manufacturer Eaton
Product Series E51 LIMIT SWITCH STYLE
Family Series Eaton Photoelectric Sensors, E51 LIMIT SWITCH STYLE Series
Description Eaton E51 Series, Limit Switch, Modular Inductive Photoelectric Sensor, Sensor dist 35 Ft., 500 mA max AC/DC, NO or NC, Retroreflective, 500 mA AC/DC SS Output, 3 Pin Mini Connector, 20–264 Vac/dc input
Power Type AC, DC
Beam Type Infrared
Max Range 18 '
Voltage 20-264 VAC/VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Connection Type 3 Pin Mini
Operating Mode Dark On, Light On
Max Load Current 0.5 A
Composition Non-Metallic
Protection Rating NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13
Approvals CE, CSA, UL
Net Weight 1 lb
Gross Weight 1 lb