Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E51ALS6 Eaton Inductive Proximity, IND PROX COMPLETE
E51ALS6 Eaton Inductive Proximity, IND PROX COMPLETE
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Specifications
Specifications
| Manufacturer Part Number |
E51ALS6 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Inductive Proximity |
| Description |
Eaton E51 NEMA limit switch inductive proximity sensor, Modular Inductive Proximity Sensor Enclosure, Side Sensing, Sensor dist 24 mm, 2-Wire AC, NO, 500 mA AC/DC SS Output, Screw Terminals, 20-264Vac/DC input, < 0.3 accuracy, Un-shielded |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |
E51ALS6
Eaton Inductive Proximity