Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E51ALT56PU Eaton Inductive Proximity, IND PROX COMPLETE UNITIZED STYLE
MFG Item Number
E51ALT56PU
E51ALT56PU Eaton Inductive Proximity, IND PROX COMPLETE UNITIZED STYLE
MFG Item Number
E51ALT56PU
This item cannot be canceled or returned
Description
Inductive Proximity, Series
IND PROX COMPLETE UNITIZED STYLE
Specifications
Specifications
| Manufacturer Part Number |
E51ALT56PU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Inductive Proximity |
| Description |
Eaton E51 NEMA limit switch inductive proximity sensor, Factory Sealed 6P+ Inductive Proximity Top Sensor Enclosure, Sensor dist 24 mm, 2-Wire AC, NO, 500 mA AC/DC SS Output, 8 Ft2.5mCable, 20-264Vac/DC input, Un-shielded, 8 Ft2.4m |
| Net Weight |
2.3 lbs |
| Gross Weight |
2.3 lbs |
E51ALT56PU
Eaton Inductive Proximity