Series Information
| Manufacturer Part Number | E51C2 |
|---|---|
| Manufacturer | Veris Industries |
| Family Series | Veris Industries Panel Meters & Gauges |
| Description | Bi-Directional DIN Energy Meter, Modbus, Pulse Out |
| Type | DC Amps, DC Volts, Kilowatts, Power Factor |
| Max Input Signal | 32,000 A |
| Display Type | LCD |
| Display Digits | 5 |
| Power Supply | 90-347 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC |
| Relays | 0 |
| Alarm Indicators | 2 LED |
| Analog Output | 5-32,000 A |
| Communication | Modbus |
| Accuracy | 0.2 % |
| Operating Temperature | -22-158 °F |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |