E51CLP22S12
Eaton Photoelectric Sensors, E51 LIMIT SWITCH STYLE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E51CLP22S12

Eaton Photoelectric Sensors, E51 LIMIT SWITCH STYLE Series

E51CLP22S12

Eaton Photoelectric Sensors, E51 LIMIT SWITCH STYLE Series
PHOTOELECTRIC SENSOR
MFG Item Number
E51CLP22S12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, E51 LIMIT SWITCH STYLE Series
Item #
E51CLP22S12
PHOTOELECTRIC SENSOR

E51 LIMIT SWITCH STYLE Series Information

  • .25 in ~ 300 ft. Sensing Range
  • 20~264 VAC or 10~30 VDC
  • 2 or 4 Wire
  • Various Output Types
  • UL Listed, CSA; CE Approved

The E51 Limit Switch Style series from Cutler‑Hammer is a modular system making it highly customizable. Sensors consist of separate bodies, receptacles and sensing heads which can all be interchanged to suit your application. All sensing heads are available in five sensing modes, have selectable Light/Dark operation, and can be mounted in four positions on the sensor body.

  • Logic Modules Available to Provide Additional Control Functions
  • Rugged Construction with Viton Gaskets for Positive Sealing and Chemical Resistance
  • Components are Interchangeable with E51 Proximity Sensors
  • Sensors Accommodate both U.S. and DIN Mounting Dimensions

Specifications

Specifications
Manufacturer Part Number E51CLP22S12
Manufacturer Eaton
Product Series E51 LIMIT SWITCH STYLE
Family Series Eaton Photoelectric Sensors, E51 LIMIT SWITCH STYLE Series
Description Eaton E51 Series, Limit Switch, Modular Inductive Photoelectric Sensor, Right Angle, Sensor distance: 8 In., Receptacle and Body: Die Cast Zinc, 1.0A max AC, L1, N.O. and N.C., 12 Ft. Cable, 120 Vac input, Diffuse Reflective
Power Type AC
Max Range 0.67 '
Voltage 120 VAC
Nominal Voltage 120 VAC
Connection Type Cable
Operating Mode Dark On, Light On
Max Load Current 1 A
Composition Non-Metallic
Protection Rating NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13
Polarization Filter Yes
Approvals CSA, UL
Net Weight 1.4622 lbs
Gross Weight 1.4622 lbs