Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E51CLT16P Eaton Inductive Proximity, IND PROX COMPLETE 6P STYLE
MFG Item Number
E51CLT16P
E51CLT16P Eaton Inductive Proximity, IND PROX COMPLETE 6P STYLE
MFG Item Number
E51CLT16P
This item cannot be canceled or returned
Description
Inductive Proximity, Series
IND PROX COMPLETE 6P STYLE
Specifications
Specifications
| Manufacturer Part Number |
E51CLT16P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Inductive Proximity |
| Description |
Eaton E51 NEMA limit switch inductive proximity sensor, Modular Inductive Proximity Sensor Enclosure, Top Sensing, 1.0 A max AC/SS output, L1 Switched, 8 Ft. 2.5m Cable, 120Vac input, < 0.3 accuracy, Shielded, 8 Ft. 2.4m |
| Net Weight |
0.9938 lbs |
| Gross Weight |
0.9938 lbs |
E51CLT16P
Eaton Inductive Proximity